Exhaust, Peralatan Ruang Bersih di Kota Bekasi
- BARUMulai
Rp54.999.900
Rp54.999.900
Nama Produk | Spesifikasi | Harga (IDR) |
AS ONE Pure Space 10 PSX-AD | - Antibacterial and Deodorizing HEPA Filter Size: 610x610x50 - Outlet Cleanliness: Class 100 - Power Cord: 5m (3P plug) - Material: ABS resin |
2,999,000 |
AS ONE Air Cleaning Smoke Evacuator FA430-01 | - Power Supply: 100 VAC - Power Consumption: 120 W - Noise Level: 50 dB - Static Pressure: 1500 Pa |
35,999,000 |
Suiden Portable Ventilator SJF-300L1 | - Safety Device: Built-in thermal protector - Power: 100 V - Air Volume: 44/53 m³/min - Package Size: 430x460x520 mm |
20,999,000 |
AIRTECH Small HEPA Unit MAC-103 | - Blow-off Wind Speed: 0.51 m/s - Power Cord Length: 5m - Outlet Cleanliness: ISO5 (class 100) - Noise: 57 dB |
55,999,000 |
LABCONCO Fume Hood Filters 6938203 | - For use with: Paramount Ductless Enclosures - UNSPSC: 41103502 |
34,999,000 |
Non Brand Fume Extractor Arm Hoods | - Airflow Knob: Manually adjust - Tube Diameter: 75mm or 110mm - Adjustable Joint Knob: Built-in stainless steel bearing - Reachable Radius: 360 degrees rotational |
8,199,000 |
AIR SCIENCE Fume Hood Accessories DWYER | - Accessory Type: Continuous Airflow Display - For use with: Purair Basic Ductless Fume Hoods |
3,499,000 |
Maeda Shell Service Inline Filter L300 | - Fluid Temperature: 5 to 50°C | 2,599,000 |
Sanplatec Sirocco fan unit BF type | - Output: 75 W - External Dimensions: 365x308x288 mm - Duct Diameter: Mounting | 125 mm - Frequency: 50/60 Hz |
18,999,000 |
Aion Clean Room Sponge D3 | - Materials: PVFM (polyvinyl formal) | 99,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami